8-3/8 in x 6-1/8 in x 3-3/8 in Washing Machine Push Connect Supply Box
8-3/8 in x 6-1/8 in x 3-3/8 in Washing Machine Push Connect Supply Box
Frequently Purchased Together
Product Details
- Left, right or center drain compatible
- Snap-on faceplate accommodates up to 3/4 in. drywall
- Quarter-turn shut-off with 3/4 in. washing machine hose outlet
- Innovative push-to-connect design makes for quick and easy installation
- Can be rotated for easier and faster installation
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Integrated water hammer arrestor
- Meets UPC, IPC and cUPC requirements
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/8 in
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MGHT
- End Connections:
- Push-to-Connect x MGHT
- Fire Rated:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 8-13/16 in
- IAPMO Listed -:
- Yes
- Length:
- 10-3/16 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 8-3/8 in x 6-1/8 in x 3-3/8 in
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Supply Box Connection Type:
- Push Connect
- Supply Box Type:
- Washing Machine
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No