Anti-siphon and Frost-proof Brass 1/2 x 3/4 in. Sillcock
Anti-siphon and Frost-proof Brass 1/2 x 3/4 in. Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be rotated for easier and faster installation.
- Ideal for working in tight spaces.
- Approved for behind-the-wall applications with no access panels.
- Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1019
- CSA Certified:
- CSA B152.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MGHT
- End Connections:
- Push-to-Connect x MGHT
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Round
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Temperature Range:
- 33 to 200 Deg F