1-1/4 x 1 in. Brass Meter Swivel Nut x Push-to-Connect 175 psi Backflow Preventer
BF-5 Series 1-1/4 x 1 in. Brass Meter Swivel Nut x Push-to-Connect 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools, crimping, glue or solder required
- Ideal for working in tight spaces
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Remove if needed using disconnect clip or disconnect tongs
- Can be installed horizontally or vertically
Specifications
- ASSE Standards:
- ASSE 1024
- Application:
- Water
- CSA Certified:
- CSA B64.6
- Collection:
- BF-5 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- Push
- End Connections:
- Meter Swivel Nut x Push
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/4 in x 1 in
- Valve Type:
- Double Check Valve