1/2 x 3/8 in. Barbed Oval Handle Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
SharkBite®

Carter 1/2 x 3/8 in. Barbed Oval Handle Straight Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

Carter 1/2 x 3/8 in. Barbed Oval Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #S23062LF
  • Item #4662206
  • Manufacturer Part #23062LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quarter-turn full-port brass ball valve
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Sleek chrome finish for an attractive appearance
  • Remove using a disconnect clip or disconnect tongs (both sold separately)
  • No special tools, crimping, glue or solder required
  • Can be installed in wet lines
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASTM:
ASTM E-84, ASTM F-1807, ASTM F-2098, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
Carter
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Glass Type:
Acrylic
Handle Material:
Metal
Handle Type:
Oval
Height:
6 in
IAPMO Listed -:
Yes
Installation Type:
Ceiling Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Power Source:
Electric
Pressure - High:
200
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 200 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Width:
5 in