1/2 in. Barbed x MPT Oval Handle Straight Supply Stop Valve in Chrome Plated
Series 757DCDA 1/2 in. Barbed x MPT Oval Handle Straight Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quarter-turn full-port brass ball valve
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Sleek chrome finish for an attractive appearance
- Remove using a disconnect clip or disconnect tongs (both sold separately)
- No special tools, crimping, glue or solder required
- Can be installed in wet lines
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-1807, ASTM F-2098, ASTM F-876, ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- Series 757DCDA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 33-2/25 in
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Handle Material:
- Metal
- Handle Type:
- Oval
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 200
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 5 in