1 in. 316 Stainless Steel Threaded Non-rising Valve Stem Globe Valve
Series 40276 1 in. 316 Stainless Steel Threaded Non-rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rising stem design
- Tight shut-off
- Sharpe® metal-seated, stainless steel, globe valves provide superior performance and reliability in a wide range of applications
- End connections: Threaded, socket weld
- Body materials: Stainless steel
- Standard: MSS SP-110
- Pressure rating: 200 CWP
- Size range: NPS 1/4"-2" (DN 8-50)
Specifications
- Application:
- Commercial, Cold Working Pressure, Fire Protection, Industrial, Mechanical, Residential
- Collection:
- Series 40276
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Length (in):
- 3-3/25 in
- Handle Material:
- Aluminum
- ISO:
- ISO 9001:2015
- Length:
- 3-61/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Aluminum
- Material Type:
- 316
- Maximum Temperature:
- 350
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Width:
- 3-3/20 in