1-3/4 x 11-7/16 x 16-5/8 in. Cast Iron Meter Box Lid

You last purchased this on
 
SIGMA

1-3/4 x 11-7/16 x 16-5/8 in. Cast Iron Meter Box Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

1-3/4 x 11-7/16 x 16-5/8 in. Cast Iron Meter Box Lid

  • Fast #
  • Part #SLC223T
  • Item #4142428
  • Manufacturer Part #LC223T
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 30B
Height:
1-3/4 in
Length:
16-5/8 in
Material:
Cast Iron
Width:
11-7/16 in