10 in. Ductile Iron Mechanical Joint Gate Valve

You last purchased this on
 
SIGMA

10 in. Ductile Iron Mechanical Joint Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

10 in. Ductile Iron Mechanical Joint Gate Valve

  • Fast #
  • Part #SUFP100M
  • Item #7627345
  • Manufacturer Part #UFP100M
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 11, ANSI A21, ANSI C11
ASTM:
ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-16 C36000, ASTM B-62 C83600
AWWA:
AWWA A-21, AWWA C-11, AWWA C-515, AWWA C-550
Application:
Fire Protection
Coating:
Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
13 in
Material:
Ductile Iron
Maximum Temperature:
100
NSF Certified:
No
Pressure Class:
200#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
175 lb