11 x 18 in. Ductile Iron Solid Meter Box Lid
11 x 18 in. Ductile Iron Solid Meter Box Lid
Frequently Purchased Together
Product Details
Specifications
- Length:
- 18 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Meter Box Lid
- UL Listed:
- No
- Width:
- 11 in