21 in. Steel Square Grate
21 in. Steel Square Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Bud FN-1280
- Diameter:
- 4-1/2 in
- Grate Shape:
- Square
- Length:
- 21 in
- Material:
- Steel
- Product Type:
- Grate
- Width:
- 21 in