38 in. Square Frame and Grate
38 in. Square Frame and Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Grate Shape:
- Square
- Length:
- 38 in
- Product Type:
- Frame and Grate
- Width:
- 38 in