8 in. Wedge Restraint for Mechanical Joint and PVC Pipe

You last purchased this on
 
SIGMA

ONE-LOK™ MODEL SLCE 8 in. Wedge Restraint for Mechanical Joint and PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ MODEL SLCE 8 in. Wedge Restraint for Mechanical Joint and PVC Pipe

  • Fast #
  • Part #SSLCEP8SOG
  • Item #7935315
  • Manufacturer Part #SLCEP8-SOG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Eliminates precise field-cuts of pipe for ease of installation
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Allows the use of wedge-style and serration-lock devices
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900
Application:
Mechanical Joint, PVC Pipe
Coating:
Alkyd Enamel
Collection:
ONE-LOK™ MODEL SLCE
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
Material Type:
A536
Pressure Class:
200#
Product Type:
Wedge Restraint
UL Listed:
No
Weight:
14.48 lb