1-1/2 in. Brass Slip Nut in Chrome
1-1/2 in. Brass Slip Nut in Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 1-3/8 in;1-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No