1-1/2 in. IPS Radiator Bronze Flange
1-1/2 in. IPS Radiator Bronze Flange
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Name:
- Bronze
- Diameter - Inside 1:
- 1-7/8 in
- Diameter - Outside:
- 3-7/8 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flange Type:
- Radiator
- Material:
- Bronze
- NSF Certified:
- No
- Style:
- Traditional