2-3/4 in. Rough Iron Push Plate in Black Powder Coat
2-3/4 in. Rough Iron Push Plate in Black Powder Coat
Frequently Purchased Together
Product Details
- 2-3/4" W x 11-1/4" H.
- Includes fastening hardware.
- Made of rough iron.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 11-1/4 in
- Installation Type:
- Door Mount
- Length:
- 2-3/4 in
- MA Approved -:
- No
- Material:
- Rough Iron
- Product Type:
- Push Plate
- Size:
- 2-3/4 in x 11-1/4 in
- WaterSense Labeled:
- No