22 x 73 in. Double Bowl Granite Vanity Top in Absolute Black
22 x 73 in. Double Bowl Granite Vanity Top in Absolute Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes granite countertop, backsplash, and two white porcelain sinks.
- Matching right or left sidesplash sold separately.
- Made of A-grade granite.
- See Installation Instructions for directions to attach the vanity top and sink.
- Faucets sold separately.
- Each top is carved from a single piece of stone and will feature natural variations.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Stone is pre-sealed and polished to a smooth gloss.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 22 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Granite
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Vanity Top
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-1/4 in x 14-3/4 in
- Size:
- 22 in x 73 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle