32-1/8 in. Wall Mount Vanity in Light Oak
32-1/8 in. Wall Mount Vanity in Light Oak
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- See Installation Instructions for directions to attach vanity top and cabinet.
- Let the 32" Kiah Wall-Mount Vanity transform your space with its streamlined, modern design.
- All dimensions are +/- 1/2".
- This fusion of natural and minimalistic styling leaves the Kiah a smart and stunning option for any bathroom update.
- Two roomy drawers offer ample storage for essentials while its floating construction conserves precious floor space.
- For smooth, quiet use, both entry points include soft-close slides.
- An integrated sink is included, adding a fresh pop of glossy white.
- Finished in light oak, its neutral palette and horizontal fluted surface give this vanity an organic look and feel.
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Oak
- Depth:
- 18-1/2 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Height:
- 22-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Vanity, Sink
- Sink Bowl Size:
- 19-1/4 in x 10-1/4 in x 4-1/2 in
- Sink Material:
- Ceramic
- Size:
- 32 in
- Thickness:
- 3/4 in
- Vanity Top Shape:
- Rectangle
- Width:
- 32-1/8 in