37 x 19 in. Single Bowl Granite Vanity Top in Absolute Black
37 x 19 in. Single Bowl Granite Vanity Top in Absolute Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes countertop and backsplash.
- Matching right or left sidesplash sold separately.
- Overall dimensions, with backsplash: 37" W x 19" D x 4-3/4" H.
- Each top is carved from a single piece of stone and will have natural variations.
- Made of A-grade granite.
- Stone is pre-sealed and polished to a smooth gloss.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 19 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- MA Approved -:
- No
- Material:
- Granite
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Size:
- 37 in x 19 in
- Thickness:
- 2 cm
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Weight:
- 59 lb
- Width:
- 37 in