48 in. L-shaped Shower Rod in Chrome
48 in. L-shaped Shower Rod in Chrome
Frequently Purchased Together
Product Details
- 36" ceiling support.
- Plated over solid brass material.
- Includes two rectangular Jumbo Rod Flanges. Packed in individual carton.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- L-shaped
- WaterSense Labeled:
- No
- Weight:
- 10-31/100 lb
- Width:
- 48 in