49 x 22 in. Single Bowl Marble Vanity Top in Carrara
49 x 22 in. Single Bowl Marble Vanity Top in Carrara
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- MA Approved -:
- No
- Material:
- Marble
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Sink Bowl Size:
- 17-1/4 in x 12-1/8 in
- Size:
- 49 in x 22 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Weight:
- 145 lb
- Width:
- 49 in