61 in. Granite Backsplash in Absolute Black
61 in. Granite Backsplash in Absolute Black
Frequently Purchased Together
Product Details
- Backsplash is finished on front, top and side edges.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Overall dimensions: 61" W x 4" H.
- Each backsplash is carved from a single piece of granite and will have natural variations.
- Stone is pre-sealed and polished to a smooth gloss.
- Seal stone with StoneTech sealer before use for maximum performance.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Height:
- 4 in
- MA Approved -:
- No
- Material:
- Granite
- Product Type:
- Backsplash
- WaterSense Labeled:
- No
- Width:
- 61 in