61 x 22 in. 2-Bowl Quartz Vanity Top in White with Feathered White
61 x 22 in. 2-Bowl Quartz Vanity Top in White with Feathered White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Feathered White
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Sink Depth:
- 7-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Size:
- 61 in x 22 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle