72 in. Curved Shower Rod in Chrome
72 in. Curved Shower Rod in Chrome
Frequently Purchased Together
Product Details
- Packed in individual carton with two Shower Curtain Rod Swivel Flanges and installation materials.
- Mounting hardware included.
- Rod may be shortened to desired length by trimming equal amounts from each end.
- To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
- This shower rod curves at a 22-degree angle.
- For best fit, shower curtain should be 6" - 12" wider than shower rod.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Curved
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in