73 x 22 in. 2-Bowl Quartz Vanity Top in White with Feathered White

You last purchased this on
 
Signature Hardware

73 x 22 in. 2-Bowl Quartz Vanity Top in White with Feathered White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

73 x 22 in. 2-Bowl Quartz Vanity Top in White with Feathered White

  • Fast #
  • Part #SH459076
  • Item #9206093
  • Manufacturer Part #459076
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Feathered White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White/Feathered White
Depth:
22 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Global
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Size:
73 in x 22 in
Thickness:
3 cm
Vanity Top Shape:
Rectangle