36 MINDI VANITY NATURAL MINDI
Ayanna 36 MINDI VANITY NATURAL MINDI
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All dimensions are +/- 1/2".
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Application:
- Residential
- Collection:
- Ayanna
- Color Finish Name:
- Natural Wood
- Depth:
- 21 in
- Door Style:
- Corrugated
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Bowls:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Freestanding Vanity
- Size:
- 36 in
- Type:
- SH481854
- Width:
- 36 in