Brass Round Passage Plate and Knob Set in Brushed Nickel

You last purchased this on
 
Signature Hardware

Bachelet Brass Round Passage Plate and Knob Set in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bachelet Brass Round Passage Plate and Knob Set in Brushed Nickel

  • Fast #
  • Part #SH410491
  • Item #7701671
  • Manufacturer Part #410491
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Made of solid brass.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Bachelet
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
Door Hardware Type:
Lock
Handle Length (in):
2-1/4 in
Handle Type:
Passage
Hardware Included:
Yes
Height:
8-3/8 in
MA Approved -:
No
Material:
Brass
Shape:
Rectangular
Size:
2-3/8 in
Style:
Classical
Thickness:
1-3/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
6 lb
Width:
2-1/2 in