60W 1-Light Medium E-26 Pendant in Matte Black
Beringer 60W 1-Light Medium E-26 Pendant in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stem Included: (1) 6"
- Can be mounted on a sloped ceiling at up to 90 °
- Canopy Dimensions: 1/2" H x 6" Dia.
- Chain Included: 60"
- Location Rating: Dry
- Light Bulb Type: Incandescent
- Glass Type: Clear
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Beringer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 21-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Metal, Glass
- Maximum Height:
- 82-3/4 in
- Minimum Height:
- 24-1/2 in
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- PHPL3481MB
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 4.5 lb