Brass Petite Single Hook with White Porcelain Knob in Matte Brass

You last purchased this on
 
Signature Hardware

Brass Petite Single Hook with White Porcelain Knob in Matte Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Brass Petite Single Hook with White Porcelain Knob in Matte Brass

  • Fast #
  • Part #SH282502
  • Item #7695966
  • Manufacturer Part #282502
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Constructed of brass for durability and dependability
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Matte Brass
Depth:
2-1/4 in
Height:
1-1/4 in
MA Approved -:
No
Material:
Brass
Product Type:
Hook
Projection:
2-1/4 in
Size:
1-1/8 in x 1-1/4 in
Style:
Traditional
WaterSense Labeled:
No
Width:
1-1/8 in