Bronze Deadbolt Lock in Dark Bronze
Bronze Deadbolt Lock in Dark Bronze
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- MA Approved -:
- No
- Material:
- Bronze
- Thickness:
- 1-1/2 in
- WaterSense Labeled:
- No