Brass Baseboard Door Bumper in Brushed Nickel
Classic Ornate Brass Baseboard Door Bumper in Brushed Nickel
Frequently Purchased Together
Product Details
- Projects 3-1/4".
- Base measures 1-1/4" diameter.
- Wall mount.
- Includes mounting hardware.
Specifications
- Application:
- Residential
- Collection:
- Classic Ornate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Diameter - Base:
- 1-1/4 in
- Door Stop Type:
- Baseboard Door Stop
- Height:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Stop
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in