Brass Baseboard Door Bumper in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Classic Ornate Brass Baseboard Door Bumper in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Classic Ornate Brass Baseboard Door Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #SH401092
  • Item #7696747
  • Manufacturer Part #401092
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Base measures 1-1/4" diameter.
  • Includes mounting hardware.
  • Projects 3-1/4".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Classic Ornate
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/4 in
Diameter - Base:
1-1/4 in
Door Stop Type:
Baseboard Door Stop
Height:
1-1/4 in
MA Approved -:
No
Material:
Brass
Product Type:
Door Stop
WaterSense Labeled:
No
Width:
1-1/4 in