Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
Signature Hardware

Cordelia Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cordelia Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #SHK453895
  • Item #8893800
  • Manufacturer Part #453895
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Braided nylon supplies.
  • 360° swivel spout.
  • Stream and gentle spray.
  • Deck plate can be used to hide the unused mounting holes.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cordelia
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
8 in
Spout Swivel:
360°
Spray Type:
Gentle, Stream
Style:
Traditional
Supply Lines Included:
No
UL Listed:
No
Weight:
7.61 lb
cUPC Certified:
Yes