TRAD RND MFUNC SHWRHD & STD ARM CP
Custom Showering TRAD RND MFUNC SHWRHD & STD ARM CP
Product Details
This product includes
- Brass ball joint and threaded connection
- 3 function shower head (full spray, massage spray and full and massage spray)
Specifications
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/8 in
- Length:
- 6-1/8 in
- Shape:
- Round
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- Type:
- SHK449495
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in