12 in. Iron Sliding Bolt in Black Powder Coat
Decorative 12 in. Iron Sliding Bolt in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16" bolt measures overall: 16-3/4" L x 4-1/2" H and projects 1-1/4".
- Includes fastening hardware.
- 12" bolt measures overall: 12" L x 3-1/8" H and projects 1".
Documents
Specifications
- Application:
- Residential
- Collection:
- Decorative
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1 in
- Door Hardware Type:
- Door Bolt
- Handle Material:
- Iron
- Handle Type:
- Curved
- Height:
- 3-1/8 in
- Installation Type:
- Door Mount
- Length:
- 12 in
- Lock Type:
- Sliding Bolt
- MA Approved -:
- No
- Product Type:
- Sliding Bolt
- Size:
- 12 in x 3-1/8 in x 1 in
- WaterSense Labeled:
- No