Basin Grid for Torun SHF1B3319AWH
Derin Basin Grid for Torun SHF1B3319AWH
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- Coordinates with fireclay farmhouse sinks
- Feet coated with protective rubber
- Constructed of stainless steel for reliability
- Provides added protection for optimal sink performance - protects both your dishes and your sink
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Torun SHF1B3319AWH
- CARB OTC LEED Compliant:
- No
- Collection:
- Derin
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Pedestal Only:
- No
- Product Type:
- Sink Grid
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-3/4 in x 16 in x 8-1/2 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 19 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-7/8 in