Bronze Entrance Door Set with Round Knob in Dark Bronze
Ellis Bronze Entrance Door Set with Round Knob in Dark Bronze
Frequently Purchased Together
Product Details
- Exterior plate measures 3" W x 18" H.
- 2-3/4" exterior extension from door.
- Made of sandcast bronze.
- Fits doors with standard 2-1/8" diameter borings.
- 5-1/2" center-to-center boring for deadbolt to door handle.
- Single cylinder function only.
- 2-3/4" interior extension from door.
- Interior plate measures 2-1/2" W x 10-3/4" H.
- Fits doors with standard thicknesses of 1-3/8" to 1-3/4".
Documents
Specifications
- Application:
- Residential
- Collection:
- Ellis
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 2-3/4 in
- Door Hardware Type:
- Lock
- Handle Type:
- Lever
- Height:
- 18 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Entrance Set
- Size:
- 3 in x 18 in x 2-3/4 in
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 3 in