100W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Fair Avenue 100W 1-Light Medium E-26 Outdoor Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate Dimensions: 6-1/4" H x 4-3/4" W
- Cannot be mounted on a sloped ceiling
- Bulb Included: No
- Dark Sky Compliant: No
- Location Rating: Wet
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Fair Avenue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 8 in