3 in. Brass Push Plate in Oil Rubbed Bronze
Floral 3 in. Brass Push Plate in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- Overall dimensions: 3" L x 10" H.
Documents
Specifications
- Application:
- Residential
- Collection:
- Floral
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 10 in
- Installation Type:
- Door Mount
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Push Plate
- Size:
- 3 in x 10 in
- WaterSense Labeled:
- No