Forged Steel Door Strap Hinge in Black Powder Coat
Forged Steel Door Strap Hinge in Black Powder Coat
Frequently Purchased Together
Product Details
- Rust is oxidized iron, a living finish.
- Weight limit per hinge is 100 lbs.
- Made of hand-forged iron.
- Includes mounting hardware.
- Hinge offset is 1"
- 1/2" pin diameter.
- 25" strap hinge dimensions: 25" L x 2-1/2" W (front to back) x 6-1/2 " H.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Door Hinge
- Height:
- 6-1/2 in
- Length:
- 25 in
- MA Approved -:
- No
- Material:
- Forged Steel
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in