FREESTANDING TUB FAUCET WITH HAND SHOWER AND ROUGH-IN VALVE WITH STOPS BRUSHED NICKEL
FREESTANDING TUB FAUCET WITH HAND SHOWER AND ROUGH-IN VALVE WITH STOPS BRUSHED NICKEL
Product Details
This product includes
Signature Hardware Single Handle Floor Mount Tub Filler in Brushed Nickel
Part #SHVAFS2000GZBN
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Depth:
- 8-7/8 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.2 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 44-5/16 in
- Length:
- 8-7/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 38-15/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- Type:
- SHK484052
- Width:
- 12-3/16 in