24 in. Wall Mount Vanity in Grey Wash
Frey 24 in. Wall Mount Vanity in Grey Wash
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- Durable French cleat mounting system included.
- All dimensions are +/- 1/2".
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Frey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 17-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Wood
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Size:
- 24 in
- UL Listed:
- No
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in