6-5/8 in. Residential Strap Hinge with Pintle in Black Powder Coat
Glenham 6-5/8 in. Residential Strap Hinge with Pintle in Black Powder Coat
Frequently Purchased Together
Product Details
- Large strap hinge dimensions: 18-1/2" L x 2-1/2" W (front to back) x 6-5/8" H.
- Hinge only: 2" L x 1-3/4" W (front to back) x 6-1/2" H. Mounting hardware to the top of pin: 5” H.
- Made of hand-forged iron.
- Includes mounting hardware.
- Large strap hinge weight limit per set is 80 lbs.
- 1/2" pin diameter.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Glenham
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Door Hinge
- Height:
- 6-5/8 in
- Length:
- 18-1/2 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in