60W 4-Light Medium E-26 Vanity Fixture in Polished Chrome
Grinnell 60W 4-Light Medium E-26 Vanity Fixture in Polished Chrome
Product Details
- Light Bulb Type: Incandescent
- Location Rating: Damp
- Backplate Dimensions: 1" H x 4-1/4" Dia.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Grinnell
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Type:
- PHVL3214PC
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 4.2 lb
- Width:
- 35 in