33 x 31 in. No Hole Copper Double Bowl Self-rimming/Drop-in Kitchen Sink in Antique Copper
Hammered 33 x 31 in. No Hole Copper Double Bowl Self-rimming/Drop-in Kitchen Sink in Antique Copper
Frequently Purchased Together
Product Details
- Outer Sink Dimensions (Length x Width x Height): 33" x 31" x 8-1/4"
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- A unique corner design creates an immense amount of sink space while occupying relatively little counter space
- Rounded inside corners for easy cleaning.
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in a drop in/top mount configuration; installs from the top into an existing cutout
- Features a faucet deck with 1 predrilled faucet holes
- The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
- Angled bottom facilitates water drainage.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Width:
- 15-3/4 in
- Collection:
- Hammered
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 31 in - 35 in
- WaterSense Labeled:
- No