60W 1-Light Medium E-26 Pendant in Bronze Copper

You last purchased this on
 
Signature Hardware

Hanzell 60W 1-Light Medium E-26 Pendant in Bronze Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hanzell 60W 1-Light Medium E-26 Pendant in Bronze Copper

  • Fast #
  • Part #PHPL3501BRCO
  • Item #9373567
  • Manufacturer Part #479868
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Copper Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Stem Included: (3) 12", (1) 6"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Canopy Dimensions: 1/2" H x 5" Dia.
  • Location Rating: Dry
  • Light Bulb Type: Incandescent
  • Glass Type: Clear Seedy
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 No. 250.0
Collection:
Hanzell
Color Finish Category:
Copper Tones
Color Finish Name:
Bright Copper
Diameter:
6 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seedy
Height:
12-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lights Included:
No
MA Approved -:
No
Material:
Metal, Glass
Maximum Height:
57-1/4 in
Minimum Height:
21-1/4 in
Number of Lights:
1
Power Source:
Hardwired
Type:
PHPL3501BRCO
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Weight:
3.3 lb