Two Handle Widespread Bathroom Sink Faucet in Matte Black
Hendrix Two Handle Widespread Bathroom Sink Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Hendrix widespread bathroom faucet instantly gives your sink an upgraded look and feel
- Made to complement a variety of spaces, this fixture boasts industrial-style details such as knurling around the aerator and on the knob handles
- Drain is compatible with sinks that have an overflow hole
- Complete with a body constructed of high quality materials, the Hendrix is a durable accent that resists corrosion
- Its textured elements allow for a better grip while adding visual variation
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hendrix
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 1-1/16 in
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Width:
- 8-3/8 in