IPS 1 in. Brass Smooth Radiator Flange
IPS 1 in. Brass Smooth Radiator Flange
Frequently Purchased Together
Product Details
- Height : 5/8".
- Fits together without hardware for easy installation around your pipe.
- Made of solid brass.
- 1" (IPS) pipe flange: 1-3/8" inside diameter; 3-1/4" outside diameter.
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-1/4 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Installation Type:
- Floor Mount
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Radiator Flange
- WaterSense Labeled:
- No