IPS 3/4 in. Brass Smooth Radiator Flange
IPS 3/4 in. Brass Smooth Radiator Flange
Frequently Purchased Together
Product Details
- Height : 5/8".
- Fits together without hardware for easy installation around your pipe.
- Made of solid brass.
- 3/4" (IPS) pipe flange: 1" inside diameter; 3-1/4" outside diameter.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 3-1/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Floor Mount
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Radiator Flange
- WaterSense Labeled:
- No