Iron Cabin Door Hook Latch in Black Powder Coat
Iron Cabin Door Hook Latch in Black Powder Coat
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- 8" latch measures overall: 9-3/4" W x 1-1/2" H.
Specifications
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Latch
- Height:
- 1-1/2 in
- Installation Type:
- Door Mount
- Lock Type:
- Hook Latch
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Door Hook Latch
- Size:
- 9-3/4 in x 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 9-3/4 in