3/4 x 6-5/8 in. Brass Cabinet Pull in Satin Brass
Klein 3/4 x 6-5/8 in. Brass Cabinet Pull in Satin Brass
Frequently Purchased Together
Product Details
- 6" centers measures: 5-7/8". The overall dimensions: 6-5/8" L x 3/4" W x 1-1/4" D.
Documents
Specifications
- Application:
- Residential
- Collection:
- Klein
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/4 in
- Hardware Included:
- Yes
- Hardware Type:
- Drawer Pull
- Length:
- 6-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 3/4 in